M2-0.40 Socket Head Cap Screw, Flat, Black Oxide Steel, 8 mm Length, 25 PK

  • Mfr # FHS100208-025P1

  • Zoro # G3185962


product price: $3.69
/pk 25, $0.15/ea

Key Features

Flat Head
Hex Drive
Thread Size
M2-0.40
Material
Steel
Finish
Black Oxide
Drive Size
1-3/10 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS100208-025P1
Zoro #
G3185962
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2-0.40
Screw Length
8 mm
Drive Size
1-3/10 mm
Head Height
1.2 mm
Vented Hole Size
Not Vented
Thread Length
8 mm
Min. Thread Length
8 mm
Head Diameter
4 mm
Minimum Thread Length
8 mm
Length
8 mm
Head Dia.
4 mm
Dia./Thread Size
M2-0.40

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
DIN 7991
System of Measurement
Metric
Class
5g6g
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Material Grade/Class
Class 10.9
Thread Fit
5g6g
Dimensional Standards
DIN 7991
Countersink Angle
90 Degrees
Thread Pitch
0.4 mm
Pack Size
Small Pack
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Min. Tensile Strength
150,800 psi
Material Grade
Class 10.9

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M2x0.40, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 1.2 mm, Head Diameter 4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products