M2-0.40 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 10 mm Length, 10 PK

  • Mfr # FHS1XX0210-010P1

  • Zoro # G3382784


product price:  $8.89
/pk 10, $0.89/ea

Key Features

Flat Head
Hex Drive
Thread Size
M2-0.40
Material
316 Stainless Steel
Finish
Plain
Drive Size
1-3/10 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS1XX0210-010P1
Zoro #
G3382784
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
M2-0.40
Screw Length
10 mm
Drive Size
1-3/10 mm
Thread Length
10 mm
Vented Hole Size
Not Vented
Head Height
1.2 mm
Min. Thread Length
10 mm
Head Diameter
4 mm
Minimum Thread Length
10 mm
Head Dia.
4 mm
Dia./Thread Size
M2-0.40
Length
10 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Class
6g
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Thread Fit
6G
Dimensional Standards
DIN 7991
Thread Pitch
0.4 mm
Countersink Angle
90 Degrees
Pack Size
Small Pack
Material Grade
A4
Fastener Industry Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Min. Tensile Strength
101,500 psi
Basic Material
Stainless Steel
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M2x0.40, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 1.2 mm, Head Diameter 4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products