M2-0.40 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 12 mm Length, 10 PK

  • Mfr # FHS1XX0212-010P1

  • Zoro # G3492553


product price:  $10.19
/pk 10, $1.02/ea

Key Features

Flat Head
Hex Drive
Thread Size
M2-0.40
Material
316 Stainless Steel
Finish
Plain
Drive Size
1-3/10 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHS1XX0212-010P1
Zoro #
G3492553
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M2-0.40
Screw Length
12 mm
Drive Size
1-3/10 mm
Vented Hole Size
Not Vented
Head Height
1.2 mm
Thread Length
12 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
4 mm
Head Dia.
4 mm
Length
12 mm
Dia./Thread Size
M2-0.40

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Class
6g
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Thread Fit
6G
Countersink Angle
90 Degrees
Pack Size
Small Pack
Thread Pitch
0.4 mm
Dimensional Standards
DIN 7991
Material Grade/Class
316
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Basic Material
Stainless Steel
Min. Tensile Strength
101,500 psi
Fastener Finish
Plain
Material Grade
A4

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M2x0.40, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 1.2 mm, Head Diameter 4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.