Zoro Homepage

M2-0.40 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 20 mm Length, 50 PK

  • Mfr # M55050.020.0020

  • Zoro # G9905500


product price: $7.45
/pk 50, $0.15/ea

Key Features

Socket Head
Hex Drive
Thread Size
M2-0.40
Screw Length
20 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
1-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.020.0020
Zoro #
G9905500
UPC #
190735983829
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Screw Length
20 mm
Drive Size
1-1/2 mm
Head Height
2 mm
Dia./Thread Size
M2-0.40
Vented Hole Size
Not Vented
Head Dia.
3.8 mm
Thread Length
20 mm
Length
20 mm
Min. Thread Length
20 mm
Head Diameter
3.8 mm
Minimum Thread Length
20 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M2x0.40, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 2 mm, Head Diameter 3.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.