Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK

  • Mfr # M55120.020.0005

  • Zoro # G2811457


product price: $3.65
/pk 50, $0.07/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 84, DIN EN ISO 1207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55120.020.0005
Zoro #
G2811457
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Fastener Length
5 mm
Head Dia.
3.8 mm
Head Height
1.3 mm
Maximum Head Height
1.3 mm
Maximum Head Width
3.8 mm
Screw Size
M2
Head Width
3.8 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Thread Fit
6g
Thread Pitch
0.4 mm
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
DIN 84, DIN EN ISO 1207
Material Grade/Class
316
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M2x0.40, Fastener Length 5 mm, Head Width 3.8 mm, Head Height 1.3 mm, Drive Size Not Applicable, Tensile Strength 101,526 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 3.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.3 mm, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.