Shop ZORO SELECT
See all product information
Create Account
M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
- Mfr # M55120.020.0006
- Zoro # G9980135
product price:Â
$
3.59
/pk of 50, $0.07/ea
Key Features
Cheese Head
Slotted Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 84, DIN EN ISO 1207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M55120.020.0006
- Zoro #
- G9980135
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Slotted
- Material
- 316 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 101,526 psi
- Standards
- DIN 84, DIN EN ISO 1207
- Item
- Machine Screw
- Thread Pitch
- 0.4 mm
- Thread Style
- Fully Threaded
- Pack Size
- Small
- Thread Type
- Coarse
- Thread Fit
- 6g
- Dimensional Standards
- DIN 84, DIN EN ISO 1207
- Thread Direction
- Right Hand
- Material Grade/Class
- 316
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2-0.40
- Fastener Length
- 6 mm
- Head Height
- 1.3 mm
- Head Dia.
- 3.8 mm
- Maximum Head Width
- 3.8 mm
- Head Width
- 3.8 mm
- Maximum Head Height
- 1.3 mm
- Screw Size
- M2
Description
Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M2x0.40, Fastener Length 6 mm, Head Width 3.8 mm, Head Height 1.3 mm, Drive Size Not Applicable, Tensile Strength 101,526 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 3.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.3 mm, Minimum Head Height Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.