Shop ZORO SELECT

M2-0.40 x 6 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24540.020.0006
  • Zoro # G2737926

product price: 
$
8.89
/pk of 100, $0.09/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 963A, DIN EN ISO 2009
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24540.020.0006
Zoro #
G2737926
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Fastener Length
6 mm
Head Height
1.2 mm
Head Dia.
3.8 mm
Screw Size
M2
Head Width
3.8 mm
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 963A, DIN EN ISO 2009
Item
Machine Screw
Rockwell Hardness
B71 to B95
Head Angle (Deg.)
90
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Pitch
0.4 mm
Material Grade/Class
Class 4.8
Thread Type
Coarse
Thread Fit
6g
Pack Size
Small
Type
Machine Screw
Shell Material
Steel

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M2x0.40, Fastener Length 6 mm, Head Width 3.8 mm, Head Height 1.2 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Machine Screw, Maximum Head Width 3.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.2 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.