Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK
- Mfr # M04104.200.0080
- Zoro # G5341235
product price:Â
$
17.49
/pk of 10, $1.75/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04104.200.0080
- Zoro #
- G5341235
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M20-2.50
- Fastener Length
- 80 mm
- Head Width
- 30 mm
- Head Height
- 12.5 mm
- Min. Thread Length
- 46 mm
- Head and Washer Height
- 12.5 mm
- Minimum Thread Length
- 46 mm
- Screw Size
- M20
- Overall Length
- 80 mm
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Description
The ZORO SELECT - M04104.200.0080 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw adheres to the DIN 931 dimensional standards for compatibility and quality.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: The 80 mm length refers to its potential depth of insertion into a material.
- Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
- Material Grade/Class: Class 10.9 indicating its strength, hardness, and resistance properties suitable for various applications.
- Rockwell Hardness: HRC32 measure shows high resistance to penetration enhancing durability and performance.
- Tensile Strength: Has a maximum tensile stress capacity of 150,800 psi; suitability for specific applications depends on individual use conditions.
- Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M20-2.50 ensures fit with corresponding nuts or holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.