Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 5/16"-18, Steel, PK500
- Mfr # HCI50310300-500P
- Zoro # G423558888
product price:Â
$
140.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Rockwell Hardness
HRC25
Thread Type
Coarse
Head Width
1/2 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310300-500P
- Zoro #
- G423558888
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Finish
- Plain
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.