Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Zinc Plated, 60 mm Lg, 30 mm Hex Wd

  • Mfr # M11400.200.0001

  • Zoro # G0302587


product price:  $48.89
/pk 10, $4.89/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Overall Length
60 mm
Hex Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11400.200.0001
Zoro #
G0302587
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Overall Length
60 mm
Hex Width
30 mm
Width Across Flats
30 mm
Length
60 mm
Dia./Thread Size
M20-2.50

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Thread Type
Metric
Type
Coupling
Material Grade
18-8
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Nut Style
Coupling Nut
Basic Material
Steel

Description

Coupling Nut, Material Steel, Finish Zinc-Plated, Thread Size M20x2.50, Thread Style Fully Threaded, Hex Width 30 mm, Overall Length 60 mm, Dimensional Standards Not Applicable, Material Quality Standards ISO 683-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Pack Size Small Pack, Resistance Properties Not Applicable, Rockwell Hardness Not Applicable, Sight Hole No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.