Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 35 mm Length, 10 PK

  • Mfr # M07400.200.0035

  • Zoro # G0303278


product price: $18.29
/pk 10, $1.83/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.200.0035
Zoro #
G0303278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
35 mm
Drive Size
12 mm
Head Height
10.16 mm
Thread Length
35 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
40.32 mm
Length
35 mm
Head Dia.
40.32 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 10642
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Thread Pitch
2.5 mm
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.