Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 180 mm Length, 5 PK

  • Mfr # M07400.200.0180

  • Zoro # G0303241


product price: $51.15
/pk 5, $10.23/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
12 mm
Tensile Strength
145,000 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.200.0180
Zoro #
G0303241
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
180 mm
Drive Size
12 mm
Thread Length
90 mm
Head Height
10.16 mm
Min. Thread Length
90 mm
Head Diameter
40.32 mm
Minimum Thread Length
90 mm
Dia./Thread Size
M20-2.50
Length
180 mm
Head Dia.
40.32 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
2.5 mm
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Fastener Finish
Black Oxide
Screw Head Type
Flat
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 90 mm, Fastener Length 180 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.