Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 80 mm Length, 5 PK

  • Mfr # M55050.200.0080

  • Zoro # G5502743


product price: $54.59
/pk 5, $10.92/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Screw Length
80 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.200.0080
Zoro #
G5502743
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
80 mm
Drive Size
17 mm
Thread Length
75 mm
Vented Hole Size
Not Vented
Head Height
20 mm
Min. Thread Length
75 mm
Minimum Thread Length
75 mm
Head Diameter
30 mm
Length
80 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 912
Thread Pitch
2.5 mm
Material Grade/Class
316
Screw Style
Socket Head Cap Screw
Material Grade
A4
Fastener Finish
Plain
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 80 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products