Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 100 mm Length, 10 PK

  • Mfr # M07160.200.0100

  • Zoro # G0303740


product price: $43.59
/pk 10, $4.36/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Zinc Plated
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.200.0100
Zoro #
G0303740
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
100 mm
Drive Size
17 mm
Thread Length
75 mm
Head Height
20 mm
Min. Thread Length
75 mm
Head Diameter
30 mm
Minimum Thread Length
75 mm
Head Dia.
30 mm
Length
100 mm
Dia./Thread Size
M20-2.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Thread Pitch
2.5 mm
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 100 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.