M24-3.00 Socket Head Cap Screw, Flat, Plain Steel, 50 mm Length, 5 PK

  • Mfr # M07030.240.0050

  • Zoro # G0305965


product price:  $151.99
/pk 5, $30.40/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M24-3.00
Material
Steel
Finish
Plain
Drive Size
19 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07030.240.0050
Zoro #
G0305965
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
50 mm
Drive Size
19 mm
Thread Length
50 mm
Head Height
14 mm
Min. Thread Length
50 mm
Head Diameter
36 mm
Minimum Thread Length
50 mm
Head Dia.
36 mm
Dia./Thread Size
M24-3.00
Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
3 mm
Dimensional Standards
DIN 6912
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Material Grade
Class 8.8
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Low
Fastener Industry Standards
DIN 6912

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 14 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products