Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Button, Zinc Plated Steel, 16 mm Length, 100 PK

  • Mfr # M07151.030.0016
  • Zoro # G2651400

product price: 
$
3.79
/pk of 100, $0.04/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Screw Length
16 mm
Material
Steel
Finish
Zinc Plated
Drive Size
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07151.030.0016
Zoro #
G2651400
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
0.5 mm
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Fastener Industry Standards
ISO 7380-1
Material Grade
Class 10.9
Fastener Finish
Zinc Plated
Screw Head Type
Button
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Type
Socket Head Cap Screw
Non-Marring Tip
No
Head Texture
Smooth
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M3-0.50
Screw Length
16 mm
Drive Size
2 mm
Head Height
1.65 mm
Thread Length
12 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
5.7 mm
Length
16 mm
Dia./Thread Size
M3-0.50
Head Dia.
5.7 mm
Fastener Length
16 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M3x0.50, Minimum Thread Length 12 mm, Fastener Length 16 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products