CAD
Shop ZORO SELECT
See all product information
Create Account
M2.5-0.45 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK
- Mfr # 31-PMP-2.5-10
- Zoro # G514846559
CAD Available
product price:Â
$
4.99
/pk of 25, $0.20/ea
Sold in multiples of 5Â pks for
$24.95
Key Features
Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Type
Machine Screw
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PMP-2.5-10
- Zoro #
- G514846559
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2.5-0.45
- Fastener Length
- 10 mm
- Overall Length
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 10 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.