M2.5-0.45 x 25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # 31-PMP-2.5-25

  • Zoro # G014846592


product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 3 for $9.87

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PMP-2.5-25
Zoro #
G014846592
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Fastener Length
25 mm
Overall Length
25 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8

Description

Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 25 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.