M2.5x0.45 x 10 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-2.5-10

  • Zoro # G816461375


product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 4 for $12.60

Key Features

Phillips Drive
Truss Head
Material
Stainless Steel
Maximum Head Width
5.7 mm
Drive Size
#1
Tensile Strength
100,000 psi
Thread Size
M2.5x0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-2.5-10
Zoro #
G816461375
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5.7 mm
Drive Size
#1
Thread Size
M2.5x0.45
Overall Length
10 mm
Screw Size
M2.5x0.45
Maximum Head Height
1.6 mm
Fastener Length
10 mm

Details

Material
Stainless Steel
Tensile Strength
100,000 psi
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
System of Measurement
Metric
Head Type
Truss
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 10 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 5.7 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.