M2.5x0.45 x 3 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
- Mfr # 1-mpt-2.5-3
- Zoro # G916461459
product price:Â
$
2.49
/pk of 100, $0.02/ea
Sold in multiples of 4Â pks for
$9.96
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5x0.45
Finish
Passivated
Tensile Strength
100,000 psi
Type
Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-mpt-2.5-3
- Zoro #
- G916461459
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M2.5x0.45
- Overall Length
- 3 mm
- Maximum Head Height
- 1.6 mm
- Drive Size
- #1
- Screw Size
- M2.5x0.45
- Fastener Length
- 3 mm
- Maximum Head Width
- 5.7 mm
- Wire Rope Length
- 3 mm
- Length
- 3 mm
Details
- System of Measurement
- Metric
- Head Type
- Truss
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Drive
- Phillips
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 3 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 5.7 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.