M2.5x0.45 x 30 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpt-2.5-30

  • Zoro # G616461254


product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17

Key Features

Truss Head
Phillips Drive
Thread Type
Coarse
Type
Machine Screw
Overall Length
30 mm
Thread Size
M2.5x0.45
Maximum Head Width
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-2.5-30
Zoro #
G616461254
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
30 mm
Thread Size
M2.5x0.45
Fastener Length
30 mm
Maximum Head Width
5.7 mm
Screw Size
M2.5x0.45
Drive Size
#1
Maximum Head Height
1.6 mm

Details

Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
100,000 psi
Head Type
Truss
Finish
Passivated
Drive
Phillips
Item
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 30 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 5.7 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.