Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 5 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-2.5-5

  • Zoro # G616461582


product price: $2.19
/pk 50, $0.04/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Flat Head
Finish
Passivated
Material
Stainless Steel
System of Measurement
Metric
Maximum Head Width
4.7 mm
Maximum Head Height
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-mpf-2.5-5
Zoro #
G616461582
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5 mm
Maximum Head Width
4.7 mm
Maximum Head Height
1.5 mm
Overall Length
5 mm
Screw Size
M2.5
Thread Size
M2.5x0.45
Drive Size
#1

Details

Finish
Passivated
Material
Stainless Steel
System of Measurement
Metric
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
Head Type
Flat
Dimensional Standards
DIN 965
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products