M2.5x0.45 x 6 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-2.5-6
Zoro # G516461088
product price: $5.59
/pk 100, $0.06/eaSold in multiples of 2 for $11.18
Key Features
Flat Head
Phillips Drive
Type
Machine Screw
Thread Type
Coarse
Maximum Head Height
1.5 mm
Overall Length
6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-2.5-6
Zoro #
G516461088
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2.5x0.45
Maximum Head Height
1.5 mm
Overall Length
6 mm
Maximum Head Width
4.7 mm
Drive Size
#1
Screw Size
M2.5
Fastener Length
6 mm
Details
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Head Type
Flat
System of Measurement
Metric
Material
Stainless Steel
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Finish
Black Oxide
Drive
Phillips
Thread Style
Fully Threaded
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.