Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 25 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-2-25

  • Zoro # G816462334


product price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38

Key Features

Flat Head
Phillips Drive
Drive Size
#0
Thread Type
Coarse
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpf-2-25
Zoro #
G816462334
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#0
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm
Thread Size
M2x0.40
Screw Size
M2
Fastener Length
25 mm
Overall Length
25 mm

Details

Thread Type
Coarse
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Head Type
Flat
Type
Machine Screw
System of Measurement
Metric
Tensile Strength
70,000 psi
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 25 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products