M2x0.40 x 5 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-MBI-2-5
Zoro # G416463427
product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
Key Features
Button Head
Torx Drive
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASTM F879M, ISO 7380
System of Measurement
Metric
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-MBI-2-5
Zoro #
G416463427
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 mm
Thread Size
M2x0.40
Fastener Length
5 mm
Details
Thread Type
Coarse
Finish
Passivated
Item
Tamper Resistant Screw
Dimensional Standards
ASTM F879M, ISO 7380
System of Measurement
Metric
Head Type
Button
Type
Machine Screw
Material Grade/Class
18-8
Drive
Torx
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
80,000 psi
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M2x0.40, Fastener Length 5 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.