Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Button, Zinc Plated Steel, 20 mm Length, 100 PK

  • Mfr # M07151.030.0020
  • Zoro # G2651391

product price: 
$
4.19
/pk of 100, $0.04/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Zinc Plated
Drive Size
2.5 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07151.030.0020
Zoro #
G2651391
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
20 mm
Drive Size
2.5 mm
Thread Length
12 mm
Head Height
1.65 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
5.7 mm
Head Dia.
5.7 mm
Length
20 mm
Dia./Thread Size
M3-0.50
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
0.5 mm
Maximum Temperature
302 Degrees F
Fastener Finish
Zinc Plated
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Screw Head Type
Button
Basic Material
Steel
Fastener Industry Standards
ISO 7380-1
Min. Tensile Strength
1,000 N/sq mm
Type
Socket Head Cap Screw
Head Texture
Smooth
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M3-0.5, Minimum Thread Length 12 mm, Fastener Length 20 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products