Zoro Select

M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK


product price: $12.15
/pk 100, $0.12/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Socket Head
  • System of Measurement Metric
  • Thread Size M3-0.50
  • Screw Head Type Low
  • Drive Size 2 mm
  • Material Steel
See all product information

Product Information

Dimensions

Thread Size M3-0.50
Screw Length 10 mm
Drive Size 2 mm
Thread Length 10 mm
Head Height 2 mm
Vented Hole Size Not Vented
Min. Thread Length 10 mm
Minimum Thread Length 10 mm
Head Diameter 5.5 mm
Dimensional Standards DIN 7984
Head Dia. 5.5 mm
Dia./Thread Size M3-0.50
Length 10 mm

Details

System of Measurement Metric
Screw Head Type Low
Drive Type Hex
Material Steel
Finish Black Oxide
Min. Tensile Strength 116,000 psi
Standards DIN 7984
Item Socket Head Cap Screw
Thread Style Fully Threaded
Fastener Thread Type Metric Coarse
Class 6g
Rockwell Hardness C22 to C32
Thread Direction Right Hand
Thread Type Coarse
Head Type Socket
Thread Pitch 0.5 mm
Tensile Strength 116,000 psi
Thread Fit 6G
Material Grade/Class Class 8
Material Grade Class 8.8
Basic Material Steel
Fastener Industry Standards DIN 7984
Screw Style Socket Head Cap Screw
Fastener Finish Black Oxide

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.