M3-0.50 Socket Head Cap Screw, Button, Plain Brass, 5 mm Length

  • Mfr # ZBC3X5BR
  • Zoro # G710397541
product price: 
$
1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Screw Length
5 mm
Material
Brass
Finish
Plain
Drive Size
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBC3X5BR
Zoro #
G710397541
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
5 mm
Drive Size
2 mm
Head Height
1.65 mm
Head Diameter
5.7 mm
Minimum Head Height
1.4 mm
Fastener Length
5 mm
Maximum Head Height
1.65 mm

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
58,000 psi
System of Measurement
Metric
Rockwell Hardness
B78
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant, Non-Magnetic, Rust-Resistant
Pack Size
Small Pack
Minimum Yield Strength
45,000 psi
Thread Fit
3A
Thread Pitch
0.5 mm
Material Quality Standards
ASTM B16
Manufacturer Location
Made in US
Material Grade/Class
Grade B16
Thread Type
Coarse
Thread Direction
Right Hand
Shell Material
Brass

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Brass, Material Grade/Class Grade B16, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.