M3-0.50 Socket Head Cap Screw, Button, Zinc Plated Steel, 10 mm Length, 100 PK

  • Mfr # M07151.030.0010

  • Zoro # G2651428


product price:  $4.99
/pk 100, $0.05/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Zinc Plated
Drive Size
2-1/2 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07151.030.0010
Zoro #
G2651428
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm
Drive Size
2-1/2 mm
Thread Length
10 mm
Head Height
1.65 mm
Min. Thread Length
10 mm
Head Diameter
5.7 mm
Minimum Thread Length
10 mm
Head Dia.
5.7 mm
Dia./Thread Size
M3-0.50
Length
10 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Thread Pitch
0.5 mm
Dimensional Standards
ISO 7380-1
Fastener Finish
Zinc Plated
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Button
Material Grade
Class 10.9
Fastener Industry Standards
ISO 7380-1

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M3x0.50, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.