Shop ZORO SELECT
See all product information
Create Account
M3-0.50 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 10 mm Length
- Mfr # ZHF602M3X10-BX
- Zoro # G010397548
product price:Â
$
4.29
/ea
Sold in multiples of 3 for $12.87
Key Features
Flat Head
Hex Drive
Thread Size
M3-0.50
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHF602M3X10-BX
- Zoro #
- G010397548
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
- Material Quality Standards
- ASTM A276
- Thread Pitch
- 0.5 mm
- Minimum Yield Strength
- 30,000 psi
- Countersink Angle
- 100 Degrees
- Manufacturer Location
- Made in US
- Pack Size
- Small Pack
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 1.3 mm, Head Diameter 6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276