CAD Drawings

Download CAD Files

M3-0.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 12 mm Length, 50 PK

  • Mfr # M51050.030.0012

  • Zoro # G5339573

CAD Available

product price: $1.89
/pk 50, $0.04/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Thread Size
M3-0.50
Screw Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.030.0012
Zoro #
G5339573
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
12 mm
Drive Size
2-1/2 mm
Thread Length
12 mm
Vented Hole Size
Not Vented
Head Height
3 mm
Min. Thread Length
12 mm
Minimum Head Height
2.86 mm
Head Diameter
5.5 mm
Maximum Head Height
3 mm
Minimum Thread Length
12 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50
Length
12 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Minimum Yield Strength
81,000 psi
Material Grade/Class
18-8
Thread Pitch
0.5 mm
Pack Size
Small Pack
Material Quality Standards
ASTM A307A
Maximum Temperature
550 Degrees F
Head Texture
Knurled
Dimensional Standards
DIN 912
Seal Material
None
Resistance Properties
Corrosion Resistant
Minimum Temperature
-50 Degrees F
Manufacturer Location
Globally Sourced
Includes Washer
No
Non-Marring Tip
No
Thread Fit
6G
Sealing Gasket
No
Fastener Industry Standards
DIN 912
Material Grade
A2
Basic Material
Stainless Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
135,000 to 145,000 psi
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products