M3-0.50 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # M24540.030.0005
- Zoro # G2920933
product price:Â
$
4.39
/pk of 100, $0.04/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 963A, DIN EN ISO 2009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24540.030.0005
- Zoro #
- G2920933
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- DIN 963A, DIN EN ISO 2009
- Item
- Machine Screw
- Rockwell Hardness
- B71 to B95
- Head Angle (Deg.)
- 90
- Thread Type
- Coarse
- Dimensional Standards
- DIN 963, DIN EN ISO 2009
- Material Grade/Class
- Class 4.8
- Pack Size
- Small
- Thread Pitch
- 0.5 mm
- Thread Fit
- 6g
- Type
- Machine Screw
- Shell Material
- Steel
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 5 mm
- Head Dia.
- 5.6 mm
- Head Height
- 1.65 mm
- Head Width
- 5.5 mm
- Screw Size
- M3
- Maximum Head Height
- 1.65 mm
- Maximum Head Width
- 5.5 mm
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M3x0.50, Fastener Length 5 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Machine Screw, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.