M3-0.50 x Machine Screw, Button Flanged, Plain 316 Stainless Steel
Mfr # ZFB3X8
Zoro # G810395980
product price: $4.59
/eaSold in multiples of 3 for $13.77
Key Features
Button Flanged Head
Hex Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
Standards
ASTM A276, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFB3X8
Zoro #
G810395980
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3-0.50
Fastener Length
8 mm
Head Height
2.1 mm
Washer Thickness
45/64 in
Flange Thickness
0.7 mm
Head Diameter
8.5 mm
Maximum Head Height
2.1 mm
Flange Diameter
8.5 mm
Washer Outside Diameter
8.5 mm
Description
Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size M3x0.50, Fastener Length 8 mm, Head Height 2.1 mm, Drive Size Not Applicable, Tensile Strength 75,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 8.5 mm, Washer Thickness 45/64 in, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.