M3-0.5X12 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK10000

  • Mfr # M312D7500D

  • Zoro # G9083078


product price:  $193.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Finish
Wax
Thread Style
Fully Threaded
System of Measurement
Metric
Dia./Thread Size
M3-0.5X12
Head Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M312D7500D
Zoro #
G9083078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M3-0.5X12

Details

Item
Washer Assortments,M3-0.5X12 D,PK10000
Finish
Wax
Thread Style
Fully Threaded
System of Measurement
Metric
Head Type
Screw
Drive Type
Unslotted

Description

M3-0.5X12 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.