Shop ZORO SELECT

Hex Standoff, M3-0.5 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK

  • Mfr # M453015HMA
  • Zoro # G2579919

product price: 
$
277.99
/pk of 500, $0.56/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M3-0.5
Standoff Material
Aluminum
Body Length
15.0 mm
Outside Diameter
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M453015HMA
Zoro #
G2579919
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Aluminum
System of Measurement
Metric

Dimensions

Thread Size
M3-0.5
Body Length
15.0 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm

Description

Standoffs,M3-0.5x15 4.5mm,HEx M-,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.