Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2055T-440-SS
- Zoro # G323943166
product price:Â
$
19.29
/pk of 25, $0.77/ea
Key Features
Body Length
13/32 in
System of Measurement
Inch
Thread Direction
Right Hand
Material
Stainless Steel
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2055T-440-SS
- Zoro #
- G323943166
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 13/32 in
- Thread Size Side A
- #4-40
- Overall Length
- 13/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 13/32 in
- Length
- 13/32 in
Description
Hex Female Standoff, Overall Length 13/32 in, Body Length 13/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.