Zoro Homepage

M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 150 mm Length, 5 PK

  • Mfr # M07000.300.0150

  • Zoro # G5620212


product price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
22 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.300.0150
Zoro #
G5620212
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Screw Length
150 mm
Drive Size
22 mm
Thread Length
100 mm
Head Height
30 mm
Vented Hole Size
Not Vented
Min. Thread Length
100 mm
Minimum Thread Length
100 mm
Head Diameter
45 mm
Dia./Thread Size
M30-3.50
Head Dia.
45 mm
Length
150 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
3.5 mm
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Min. Tensile Strength
176,000 psi
Material Grade
Class 12.9
Basic Material
Steel
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30-3.5, Minimum Thread Length 100 mm, Fastener Length 150 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products