M30-3.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 160 mm Length, 5 PK

  • Mfr # M07160.300.0160
  • Zoro # G0303585
product price: 
$
139.99
/pk of 5, $28.00/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M30-3.50
Material
Steel
Finish
Zinc Plated
Drive Size
22 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.300.0160
Zoro #
G0303585
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Screw Length
160 mm
Drive Size
22 mm
Thread Length
100 mm
Head Height
30 mm
Min. Thread Length
100 mm
Minimum Thread Length
100 mm
Head Diameter
45 mm
Length
160 mm
Dia./Thread Size
M30-3.50
Head Dia.
45 mm
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Partially Threaded
Thread Type
Coarse
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
Class 8.8
Thread Pitch
3.5 mm
Maximum Temperature
302 Degrees F
Fastener Finish
Zinc Plated
Basic Material
Steel
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Fastener Industry Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M30x3.50, Minimum Thread Length 100 mm, Fastener Length 160 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products