
Thread Forming Screw, M3.5-1.60 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 10000 PK
Mfr # M3.58LTP4
Zoro # G9720279
product price: $382.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3.58LTP4
Zoro #
G9720279
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M3.5-1.60
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
M3.5-1.65X8 Metric 6 Lobe Pan Plastite/Fix Alternative 45 Degree Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.