M3.5x0.60 x 20 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-3.5-20

  • Zoro # G616461230


product price: $11.49
/pk 100, $0.11/ea

Key Features

Phillips Drive
Pan Head
Material Grade/Class
18-8
System of Measurement
Metric
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-3.5-20
Zoro #
G616461230
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
20 mm
Thread Size
M3.5x0.60
Screw Size
M3.5
Maximum Head Height
2.82 mm
Drive Size
#2
Maximum Head Width
7 mm
Overall Length
20 mm

Details

Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Metric
Thread Type
Coarse
Head Type
Pan
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Black Oxide
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 20 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.82 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.