M3.5x0.60 x 25 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-3.5-25
Zoro # G216461173
product price:Â $12.15
/pk 100, $0.12/eaKey Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
DIN 7985
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-3.5-25
Zoro #
G216461173
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7 mm
Fastener Length
25 mm
Screw Size
M3.5
Thread Size
M3.5x0.60
Overall Length
25 mm
Drive Size
#2
Maximum Head Height
2.82 mm
Details
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
DIN 7985
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Pan
Finish
Black Oxide
Tensile Strength
70,000 psi
System of Measurement
Metric
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 25 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.82 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.