M3.5x0.60 x 8 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-3.5-8

  • Zoro # G116461235


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Pan Head
Thread Size
M3.5x0.60
Type
Machine Screw
Maximum Head Width
7 mm
Thread Type
Coarse
Overall Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-3.5-8
Zoro #
G116461235
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3.5x0.60
Maximum Head Width
7 mm
Overall Length
8 mm
Drive Size
#2
Maximum Head Height
2.82 mm
Screw Size
M3.5
Fastener Length
8 mm

Details

Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Dimensional Standards
DIN 7985
Tensile Strength
70,000 psi
Finish
Black Oxide
Material
Stainless Steel
System of Measurement
Metric
Head Type
Pan
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.82 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products