M3x0.5 x 10 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-3-10
Zoro # G816461849
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
Key Features
Truss Head
Phillips Drive
Thread Type
Coarse
Material
Stainless Steel
Overall Length
10 mm
Finish
Passivated
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-3-10
Zoro #
G816461849
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
10 mm
Overall Length
10 mm
Drive Size
#1
Maximum Head Height
1.98 mm
Screw Size
M3x0.5
Maximum Head Width
7.34 mm
Thread Size
M3x0.5
Details
Thread Type
Coarse
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
100,000 psi
System of Measurement
Metric
Material Grade/Class
18-8
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7.34 mm, Maximum Head Height 1.98 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.