M3x0.5 x 16 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-3-16
Zoro # G716461710
product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
Key Features
Truss Head
Phillips Drive
Drive Size
#1
Maximum Head Height
1.98 mm
Material
Stainless Steel
Tensile Strength
100,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-3-16
Zoro #
G716461710
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Maximum Head Height
1.98 mm
Fastener Length
16 mm
Maximum Head Width
7.34 mm
Overall Length
16 mm
Screw Size
M3x0.5
Thread Size
M3x0.5
Details
Material
Stainless Steel
Tensile Strength
100,000 psi
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Truss
Drive
Phillips
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 16 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7.34 mm, Maximum Head Height 1.98 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.