M3x0.5 x 20 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-3-20
Zoro # G716461598
product price: $3.49
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.47
Key Features
Truss Head
Phillips Drive
Thread Size
M3x0.5
Maximum Head Height
1.98 mm
Thread Style
Fully Threaded
Material Grade/Class
18-8
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-3-20
Zoro #
G716461598
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3x0.5
Maximum Head Height
1.98 mm
Overall Length
20 mm
Fastener Length
20 mm
Drive Size
#1
Maximum Head Width
7.34 mm
Screw Size
M3x0.5
Details
Head Type
Truss
Thread Style
Fully Threaded
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Metric
Item
Machine Screw
Type
Machine Screw
Tensile Strength
100,000 psi
Drive
Phillips
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 20 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7.34 mm, Maximum Head Height 1.98 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.