M3x0.5 x 40 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-3-40
Zoro # G916461572
product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
Key Features
Phillips Drive
Truss Head
Maximum Head Height
2 mm
Material Grade/Class
18-8
System of Measurement
Metric
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-3-40
Zoro #
G916461572
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2 mm
Drive Size
#1
Thread Size
M3x0.5
Overall Length
40 mm
Screw Size
M3x0.5
Maximum Head Width
7 mm
Fastener Length
40 mm
Details
Material Grade/Class
18-8
System of Measurement
Metric
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Truss
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 40 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.