M3x0.50 x 10 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-mcc-3-10

  • Zoro # G216464549


product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07

Key Features

Pan Head
Combination Phillips/Slotted Drive
Thread Type
Coarse
Maximum Head Width
6 mm
System of Measurement
Metric
Tensile Strength
80,000 psi
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-mcc-3-10
Zoro #
G216464549
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
6 mm
Fastener Length
10 mm
Drive Size
#1
Overall Length
10 mm
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Height
2.52 mm

Details

Thread Type
Coarse
System of Measurement
Metric
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
Finish
Passivated
Drive
Combination Phillips/Slotted
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products