M5x0.8 x 20 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 31-mcc-5-20
- Zoro # G516464508
product price:Â
$
6.69
/pk of 50, $0.13/ea
Key Features
Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Metric
Drive Size
#2
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-mcc-5-20
- Zoro #
- G516464508
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M5x0.80
- Fastener Length
- 20 mm
- Drive Size
- #2
- Maximum Head Height
- 4 mm
- Screw Size
- M5
- Maximum Head Width
- 10 mm
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Combination Phillips/Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Dimensional Standards
- DIN 7985
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Type
- Machine Screw
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.