Zoro Homepage

M3x0.50 x 10 mm Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-mpf-3-10

  • Zoro # G716463752


product price: $2.59
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.36

Key Features

Flat Head
Phillips Drive
Overall Length
10 mm
Screw Size
M3
Material
Brass
Maximum Head Width
5.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-3-10
Zoro #
G716463752
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 mm
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Width
5.6 mm
Maximum Head Height
1.65 mm
Fastener Length
10 mm
Drive Size
#1

Details

Item
Machine Screw
Material
Brass
System of Measurement
Metric
Type
Machine Screw
Dimensional Standards
DIN 965
Thread Type
Coarse
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Head Type
Flat
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.