M3x0.50 x 10 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-3-10
Zoro # G816461153
product price: $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78
Key Features
Pan Head
Phillips Drive
Overall Length
10 mm
Finish
Black Oxide
Material Grade/Class
18-8
Drive Size
#1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-3-10
Zoro #
G816461153
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 mm
Drive Size
#1
Maximum Head Height
2.52 mm
Fastener Length
10 mm
Screw Size
M3
Maximum Head Width
6 mm
Thread Size
M3x0.50
Details
Finish
Black Oxide
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Metric
Head Type
Pan
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.